• The item cannot be ordered due to missing prices.

Grooving insert straight cutting edge, PCD, Groove width w: 2mm

Article no.: 273743 2

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Main application N
Cutting conditions continuous
Grade PCD
Tool material PCD
Tolerance groove width w ±0.03 mm
Corner radius R 0.2 mm
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273743 2
EAN / GTIN 4045197547033
Manufacturer number 273743 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
650
Aluminium (short chipping)
N
650
Alu > 10% Si
N
650
CuZn
N
550
Graphite, GRP, CRP
N
400
continuous
 
wet maximum
 
dry
 

Description

Version:

With laser-profiled chipbreaker for optimum chip formation.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart