{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Main application | K | |
Secondary application | P | |
Cutting conditions | continuous | |
Grade | HB7215 | |
Tool material | Carbide | |
Tolerance groove width w | ±0.03 mm | |
Feed f | 0.07 mm/rev. - 0.2 mm/rev. | |
Corner radius R | 0.3 mm | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273706 3 | |
EAN / GTIN | 4045197502766 | |
Manufacturer number | 273706 3 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |