• The item cannot be ordered due to missing prices.

Parting-off / grooving insert, CU7025, Groove width w: 5mm

Article no.: 273703 5

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 5 mm
Main application P
Cutting conditions continuous
Grade CU7025
Coating uncoated
Tool material Cermet
Tolerance groove width w ±0.04 mm
Feed f 0.08 mm/rev. - 0.28 mm/rev.
Corner radius R 0.3 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273703 5
EAN / GTIN 4045197579058
Manufacturer number 273703 5

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
140
continuous
 
dry
 

Description

Version:

Chip breaker for small diameters and reduction in cutting forces.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart