• The item cannot be ordered due to missing prices.

Parting-off insert right-hand 10° 4 mm

Article no.: 273678 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 4 mm
    Main application N
    Secondary application Ti
    Cutting conditions continuous
    Grade HU7310
    Coating uncoated
    Tool material Carbide
    Tolerance groove width w ±0.04 mm
    Feed f 0.08 mm/rev. - 0.26 mm/rev.
    Corner radius R 0.05 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile right-hand
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273678 4
    EAN / GTIN 4045197716682
    Manufacturer number 273678 4

    Application Table

    Alu plastics
    N
    350
    Aluminium (short chipping)
    N
    350
    Alu > 10% Si
    N
    280
    Ti > 850 N/mm²
    S
    50
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart