• The item cannot be ordered due to missing prices.

Parting-off / grooving insert, HB7010, Groove width w: 1,5mm

Article no.: 273674 1,5

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 1.5 mm
Main application P
Secondary application K
Cutting conditions continuous
Type HB7010
Tool material Carbide
Tolerance groove width w ±0.03 mm
Feed f 0.03 mm/rev. - 0.12 mm/rev.
Corner radius R 0.1 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273674 1,5
EAN / GTIN 4045197719317
Manufacturer number 273674 1,5
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Ti > 850 N/mm²
S
70
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Description

Version:

Chip breaker for small diameters and reduction in cutting forces.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart