• The item cannot be ordered due to missing prices.

Vario smart base holder 20 mm

Article no.: 273572 20

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank height h 20 mm
    Overall length Ltot 75 mm
    Fitted screw 279815 21
    Cutting direction left-hand and right-hand
    Type of product Toolholder for parting-off tools

    Identification numbers & Classifications

    Article number 273572 20
    EAN / GTIN 4062406377373
    Manufacturer number 273572 20

    Description

    Advantage:

    • All Vario smart tools can be combined as required.
    • Can be used universally as right-hand or left-hand version.
    • During tool changes, the use of fitted screws ensures a repetition accuracy of < 0.02 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart