• The item cannot be ordered due to missing prices.

Eco parting-off blade, neutral, Blade height h5 / groove width w: 19/2,2mm

Article no.: 273564 19/2,2

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Blade height h5 19 mm
Application type neutral
Through-coolant yes
System key yes
for maximum workpiece ⌀ 40 mm
Overall length L 86 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273564 19/2,2
EAN / GTIN 4062406202729
Manufacturer number 273564 19/2,2

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.
With coolant transfer for toolholders from other manufacturers (e.g. EWS).

Application:

For deep grooves and parting off large diameters.

Suitable for:

Toolholder No. 274093 or 319132319133 (VDI toolholder).

Spare part:

Blanking screw No. 279828 size 2.
Sealing disc No. 279830 size 1.

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Compare with similar products

This article


Recommendations


Eco parting-off blade, neutral, Blade height h<sub>5</sub> / groove width w: 19/2,2mm

Eco parting-off blade, neutral, Blade height h5 / groove width w: 19/2,2mm

axial grooving possible no no no no no no
for maximum workpiece ⌀ 40 mm 40 mm 40 mm 40 mm 40 mm 40 mm
Overall length L 86 mm 86 mm 86 mm 86 mm 86 mm 86 mm
Through-coolant yes no no no yes no
Blade height h5 19 mm 19 mm 19 mm 19 mm 19 mm 19 mm
Application type neutral neutral neutral neutral neutral neutral
Type of product Parting-off tool Parting-off tool Parting-off tool Parting-off tool Parting-off tool Parting-off tool

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart