{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS | |
Blade height h5 | 19 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 40 mm | |
Overall length L | 86 mm | |
max. groove depth tmax | 21 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273560 19/2,2 | |
EAN / GTIN | 4045197719188 | |
Manufacturer number | 273560 19/2,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS parting-off tool 19/2,2 mm |
||||||
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 40 | 40 | 40 | 40 | 40 | 40 |
Overall length L | 86 | 86 | 86 | 86 | 86 | 86 |
Through-coolant | no | no | no | yes | yes | no |
Blade height h5 | 19 | 19 | 19 | 19 | 19 | 19 |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |