This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting head, right-hand, System / insert size: DM/16

Article no.: 272084 DM/16

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 16 mm
Application type right-hand
System DM
Through-coolant yes
suitable for insert size L 16 mm
suitable base body 264910 – 264922
Minimum pre-drill ⌀ Dmin 48 mm
Centre offset L3 25 mm
Overall length L 35 mm
Shim 279820 1
Shim screw 259027 3
Clamp, screw, O-ring 279835 1
Type of product Cutting head

Identification numbers & Classifications

Article number 272084 DM/16
Manufacturer number 090-50581DM1690

Description

Version:

Interchangeable cutting head for vibration reducing base holders.

Application:

Vibration damping effect up a maximum overhang of ≤ 14×D.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart