{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 14 mm | |
Grade | HBF20 | |
Thread type | BSP; BSW; G | |
Flank angle | 55 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Tool material | Carbide | |
Type of product | Indexable insert for thread turning |
Article number | 271980 14 | |
EAN / GTIN | 4062406593056 | |
Manufacturer number | 271980 14 |