• The item cannot be ordered due to missing prices.

Full profile insert 55°, external, right-hand, HBF20, TPI: 11

Article no.: 271978 11

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: BSP; BSW; G
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 11 mm
Grade HBF20
Thread type BSP; BSW; G
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 271978 11
EAN / GTIN 4062406593049
Manufacturer number 271978 11

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart