{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7010 | |
Slots to standard | DIN 7993 | |
Groove R | 0.9 mm | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Shim | No. 272624 size S | |
Blade width w | 1.8 mm | |
tmax | 1.1 mm | |
Insert assignment | right-hand | |
Tool material | Carbide | |
Type of product | Indexable insert for grooving |
Article number | 271035 0,9 | |
Manufacturer number | 271035 0,9 |