• The item cannot be ordered due to missing prices.

simturn AX copying insert, left-hand 3 mm

Article no.: 270652 3
New product

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 5 mm
Radius R 0.1 mm
f 1.25 mm
a 2.7 mm
maximum cutting depth ap max 0.2 mm
max. groove depth tmax 0.7 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270652 3
EAN / GTIN 2050002078826

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Version similar (new clamping) to former article numbers No. 240110240135.
Coating: X800 (successor to coating GN39)

Suitable for:

Toolholder No. 270531270536 and 270539270544.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart