• The item cannot be ordered due to missing prices.

simturn AX thread turning insert, partial profile, 60°, internal, right-hand, L2 = 15.2 mm, Type: 8

Article no.: 270649 8

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AG92X800
for bores from ⌀ Dmin 6.2 mm
⌀ D 6 mm
Pitch 1.25 − 1.5 mm
f 2.95 mm
t 0.84 mm
Groove width w 0.16 mm
S 0.75
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270649 8
EAN / GTIN 2050002067370
Manufacturer number A06.MT12.01.15.62MR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Application:

For producing metric ISO internal threads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart