• The item cannot be ordered due to missing prices.

simturn AX axial grooving insert, right-hand, ⌀ range Groove D1 / D2: 3/4mm

Article no.: 270639 3/4

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation A2U4X800
⌀ D 4 mm
⌀ D1 3 mm
⌀ D2 4 mm
Through-coolant no
f 2.2 mm
max. groove depth tmax 1.6 mm
Groove width w 0.5 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270639 3/4
EAN / GTIN 2050002067073
Manufacturer number A04.34.0050.13.00AGR X800
Manufacturer SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Attention:

Larger groove diameters can be achieved without modifications.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
Your contact person
To shopping cart