• The item cannot be ordered due to missing prices.

simturn AX grooving insert, full radius right-hand 6,2/1 mm

Article no.: 270627 6,2/1

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AKUZX800
    for bores from ⌀ Dmin 6.2 mm
    Usable length 25.4 mm
    ⌀ D 6 mm
    Radius R 0.5 mm
    f 2.95 mm
    max. groove depth tmax 1.8 mm
    Groove width w 1 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 270627 6,2/1
    EAN / GTIN 2050002066908
    Manufacturer number A06.0100.25.62VR X800

    Application Table

    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    240
    Steel < 500 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    110
    CuZn
    N
    210
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Version:

    Coating: X800 (successor to coating GN39)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart