• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

simturn AX grooving insert, right-hand, L2 = 20.3 mm, ⌀ Dmin / w: 4,2/1mm

Article no.: 270613 4,2/1

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ABMQX800
for bores from ⌀ Dmin 4.2 mm
Usable length 20.3 mm
⌀ D 4 mm
Through-coolant no
f 1.95 mm
max. groove depth tmax 0.8 mm
Groove width w 1 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270613 4,2/1
EAN / GTIN 2050002066441
Manufacturer number A04.0100.20.42GR X800
Manufacturer SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)
No corner radius (sharp-edged).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart