• The item cannot be ordered due to missing prices.

simturn AX boring-out insert, right-hand CBN 6,2 mm

Article no.: 270587 6,2

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AEJ9CBN8
    for bores from ⌀ Dmin 6.2 mm
    Usable length 30.5 mm
    ⌀ D 6 mm
    Through-coolant no
    Radius R 0.2 mm
    f 2.95 mm
    maximum cutting depth ap max 0.31 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 270587 6,2
    EAN / GTIN 2050002066069
    Manufacturer number A06.1830.30.62.20YUR CBN8

    Application Table

    Steel < 67 HRC
    H
    90
    continuous
     
    dry
     

    Description

    Version:

    Tool material: CBN8

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart