• The item cannot be ordered due to missing prices.

simturn AX boring-out insert, left-hand, L2 = 20.3 mm, ⌀ Dmin: 3,7mm

Article no.: 270567 3,7

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AH9YX800
for bores from ⌀ Dmin 3.7 mm
Usable length 20.3 mm
⌀ D 4 mm
Radius R 0.15 mm
f 1.7 mm
max. groove depth tmax 0.2 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270567 3,7
EAN / GTIN 2050002065734
Manufacturer number A04.1817.20.37.15YL X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart