• The item cannot be ordered due to missing prices.

simturn AX boring-out insert, left-hand, L2 = 10.2 mm, ⌀ Dmin: 2,7mm

Article no.: 270563 2,7

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ACX1X800
for bores from ⌀ Dmin 2.7 mm
Usable length 10.2 mm
⌀ D 4 mm
Radius R 0.15 mm
f 1.2 mm
max. groove depth tmax 0.2 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270563 2,7
EAN / GTIN 2050002065611
Manufacturer number A04.1812.10.27.15YL X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart