• The item cannot be ordered due to missing prices.

simturn AX boring-out insert, right-hand, L2 = 15.2 mm, ⌀ Dmin: 5,2mm

Article no.: 270549 5,2

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AF4YX800
for bores from ⌀ Dmin 5.2 mm
Usable length 15.2 mm
⌀ D 5 mm
Through-coolant no
Radius R 0.2 mm
f 2.45 mm
max. groove depth tmax 0.5 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270549 5,2
EAN / GTIN 2050002065420
Manufacturer number A05.1825.15.52.20YR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart