• The item cannot be ordered due to missing prices.

simturn AX Center Line boring-out insert, right-hand CBN 2,7 mm

Article no.: 270525 2,7

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AAQ6CBN8
    Usable length 15.2 mm
    ⌀ D 4 mm
    Through-coolant no
    Radius R 0.15 mm
    f 1.95 mm
    maximum cutting depth ap max 0.13 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 270525 2,7
    EAN / GTIN 2050002064935
    Manufacturer number A04.1C12.15.27.15YUR CBN8

    Application Table

    Steel < 67 HRC
    H
    90
    continuous
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Tool material = CBN8

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart