• The item cannot be ordered due to missing prices.

simturn AX Center Line, boring-out insert, right-hand 3,2 mm

Article no.: 270505 3,2

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AG17X800
    for bores from ⌀ Dmin 3.2 mm
    Usable length 10.2 mm
    ⌀ D 4 mm
    Through-coolant no
    Radius R 0.15 mm
    f 1.95 mm
    max. groove depth tmax 0.2 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 270505 3,2
    EAN / GTIN 2050002064683
    Manufacturer number A04.1C15.10.32.15YR X800

    Application Table

    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    240
    Steel < 500 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    110
    CuZn
    N
    210
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Version:

    Coating: X800 (successor to coating GN39)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart