• The item cannot be ordered due to missing prices.

simturn AX Center Line toolholder, right-hand ⌀D = 4 mm, ⌀ Dg6: 16mm

Article no.: 270500 16

Select article variation and quantity

⌀ Dg6 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AWBV
Through-coolant yes
L1 75 mm
Clamping screw 279710 1
Type of product Cutter holder

Identification numbers & Classifications

Article number 270500 16
EAN / GTIN 2050002064485
Manufacturer number A04.0016.NCR

Description

Version:

Eccentric mounting of cutter inserts.

Advantage:

Eccentric mounting ensures precise cutting edge positioning at all times.

Application:

In particular for very small boring-out diameters.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart