{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Through-coolant | yes | |
ISO code toolholder | A12L SDQCR/L07 | |
suitable indexable insert | DC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 15 mm | |
Centre offset L3 | 8 mm | |
Clamping height L2 | 11 mm | |
Head length L1 | 25 mm | |
Overall length L | 140 mm | |
Pack of insert screws | 269028 7 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 269988 12/07 | |
EAN / GTIN | 4067263787082 | |
Manufacturer number | 269988 12/07 |