• The item cannot be ordered due to missing prices.

Boring bar, steel 12/07 mm

Article no.: 269986 12/07
  • Boring depth up to: 3×D
  • Through-coolant: yes

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A12L SDUCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 15 mm
Centre offset L3 8 mm
Clamping height L2 11 mm
Head length L1 25 mm
Overall length L 140 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 269986 12/07
EAN / GTIN 4067263786962
Manufacturer number 269986 12/07

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank ⌀ / insert size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart