• The item cannot be ordered due to missing prices.

Insert screw 3

Article no.: 269022 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX15
Thread M4
Length L 6.7 mm
Tightening torque 3.5 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269022 3
EAN / GTIN 4960664074150
Manufacturer number TKZ02981

Downloads & documents

Compare with similar products

This article


Recommendations


Insert screw  3

Insert screw 3

Drive TX15 TX15 TX15
Tightening torque 3.5 3 1.3
Thread M4 M4 M3.5
Length L 6.7 6.5 13.6
Type of product Screw Screw Screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart