• The item cannot be ordered due to missing prices.

Shim screw, Type: 7

Article no.: 269013 7

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive 3.5 AF
Thread M5×0.5
Length L 9.5 mm
Tightening torque 2 Nm
Type of product Screw

Identification numbers & Classifications

Article number 269013 7
EAN / GTIN 4067263621850
Manufacturer number 269013 7

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart