• The item cannot be ordered due to missing prices.

WOHX 02T001 left-hand BK6440

Article no.: 268911 BK6440

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOHX 02T001 L
Corner radius 0.1 mm
Grade BK6440
Tool material Carbide
Main application P
Secondary application M
Cutting conditions heavily interrupted
Rake 12 degrees
Cutting depth ap 0.5 mm - 1.2 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 100 m/min - 240 m/min
Cutting speed vc secondary application 80 m/min - 160 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268911 BK6440
EAN / GTIN 4047109226364
Manufacturer number W00 04120.016440

Application Table

continuous
 
irregular
 
interrupted
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart