• The item cannot be ordered due to missing prices.

WOHX 06T302 right-hand, W01, Type: P25M

Article no.: 268899 P25M

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOHX 06T302 R
Corner radius 0.2 mm
Grade P25M
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G12
Rake 6 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268899 P25M
EAN / GTIN 4047109057067
Manufacturer number W01 34360.0203

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart