• The item cannot be ordered due to missing prices.

WNHX 100404 right-hand P25

Article no.: 268891 P25

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNHX 100404 R
Corner radius 0.4 mm
Grade P25
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G18
Rake 18 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 100 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268891 P25
EAN / GTIN 4047109072749
Manufacturer number W04 50480.0412

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart