• The item cannot be ordered due to missing prices.

TOHX 090204 neutral K10

Article no.: 268887 K10

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOHX 090204 N
Corner radius 0.4 mm
Grade K10
Tool material Carbide
Main application K
Secondary application N
Cutting conditions continuous
Rake 0 degrees
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 200 m/min
Cutting speed vc secondary application 300 m/min - 500 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268887 K10
EAN / GTIN 4047109036666
Manufacturer number W30 14660.0421

Application Table

continuous
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart