• The item cannot be ordered due to missing prices.

TOGX 06T102 neutral, W57, Type: BK8430

Article no.: 268863 BK8430

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOGX 06T102
Corner radius 0.2 mm
Grade BK8430
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Rake 14 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268863 BK8430
EAN / GTIN 4047109201484
Manufacturer number W57 04140.028430

Application Table

continuous
 
irregular
 

Downloads & documents

Compare with similar products

This article


Recommendations


TOGX 06T102 neutral, W57, Type: BK8430

TOGX 06T102 neutral, W57, Type: BK8430

ISO code indexable insert TOGX 06T102 TCMT 110202
Tool material Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted
Grade BK8430 HB7020
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.2 mm/rev.
Main application P P
Type of product Indexable insert for turning Indexable insert for turning

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart