• The item cannot be ordered due to missing prices.

Boring bar HSS, left-hand, Overhang / insert size: 65/S5mm

Article no.: 268806 65/S5

Select article variation and quantity

Overhang / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Tool material: HSS
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 5 mm
Application type left-hand
Boring depth up to 5×D
Tool material HSS
Standard Works standard
Through-coolant yes
ISO code toolholder AH0812H SGSPR/LS5
Setting angle κ 45 degrees
suitable indexable insert GPCT S5010.
Minimum pre-drill ⌀ Dmin 10.72 mm
Centre offset L3 6.4 mm
Clamping height L2 11.15 mm
Neck width L4 8 mm
Head length L1 32 mm
Overall length L 100 mm
Pack of insert screws 269028 6
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268806 65/S5
EAN / GTIN 4045197545923
Manufacturer number 268806 65/S5

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart