• The item cannot be ordered due to missing prices.

WCHX 130508 SM

Article no.: 268496 SM

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WCHX 130508
    Corner radius 0.2 mm
    Grade HB7120
    Tool material Carbide
    Main application P
    Secondary application M
    Type SM
    Cutting speed vc main application 110 m/min - 220 m/min
    Cutting speed vc secondary application 110 m/min - 140 m/min
    suitable for tool dia. Dc 26 mm
    Number of changes/inserts 3
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268496 SM
    EAN / GTIN 4045197471024
    Manufacturer number 268496 SM

    Application Table

    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    120
    Steel < 1400 N/mm²
    P
    110
    INOX < 900 N/mm²
    M
    140
    INOX > 900 N/mm²
    M
    110
    continuous
     
    wet maximum
     
    dry
     

    Description

    Suitable for:

    Boring tool No. 268463268468, size 26.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart