• The item cannot be ordered due to missing prices.

ZCMX 09T304 HBZ035

Article no.: 268438 HBZ035

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert ZCMX 10T308
Corner radius 0.4 mm
Grade HBZ035
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Cutting depth ap 0.4 mm - 2 mm
Feed rate f when turning 0.1 mm - 0.3 mm
Feed rate f when drilling 0.03 mm - 0.12 mm
Cutting speed vc main application 50 m/min - 190 m/min
suitable for tool dia. Dc 18 mm
Coating PVD
Number of changes/inserts 2
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268438 HBZ035
EAN / GTIN 4062406392765
Manufacturer number 268438 HBZ035

Application Table

continuous
 
irregular
 
wet maximum
 

Description

Version:

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

Suitable for:

Boring tool No. 268463268468, size 8.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart