• The item cannot be ordered due to missing prices.

ZCMX 10T304 HBZ025

Article no.: 268433 HBZ025

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ZCMX 10T304
    Corner radius 0.4 mm
    Grade HBZ025
    Tool material Carbide
    Main application P
    Cutting conditions continuous
    Cutting depth ap 0.4 mm - 2 mm
    Feed rate f when turning 0.1 mm - 0.3 mm
    Feed rate f when drilling 0.03 mm - 0.12 mm
    Cutting speed vc main application 90 m/min - 210 m/min
    suitable for tool dia. Dc 20 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268433 HBZ025
    EAN / GTIN 4062406770099
    Manufacturer number 268433 HBZ025

    Application Table

    continuous
     
    wet maximum
     

    Description

    Version:

    General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart