• The item cannot be ordered due to missing prices.

“4 in 1” drilling and turning tool 1.5×D 20 mm

Article no.: 268404 20

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series “4 in 1”
    Nominal ⌀ D 20 mm
    Application type right-hand
    Through-coolant yes
    Reach L1 30 mm
    Shank ⌀ Ds 25 mm
    Overall length L 150 mm
    suitable indexable insert ZCMX 10..
    Pack of insert screws 269028 43 (IP10; 2 Nm)
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 268404 20
    EAN / GTIN 4062406272852
    Manufacturer number 268404 20

    Description

    Version:

    Plain shank.

    Application:

    1. Facing of end faces.
    2. Drilling (drilling out and drilling from solid) – flat drilled hole end.
    3. Internal longitudinal turning.
    4. External longitudinal turning.

    Note:

    • Choose corner radii and toolholder size as large as possible.
    • Drilling tolerance + 0.15 mm (for drilling processes with a driven tool).
    • When drilling greater than nominal ⌀, residual material will remain.
    • Always use internal cooling for drilling (at least 5 bar).

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart