• The item cannot be ordered due to missing prices.

Quick-change boring bar carbide 8/05 mm

Article no.: 268116 8/05

Select article variation and quantity

Shank dia. DS / insert size (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Norm: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Application type right-hand
Tool material Carbide
Norm Works standard
Through-coolant yes
ISO code toolholder E08X SVJCR/L05
Setting angle κ 142 degrees
suitable indexable insert VC.. 0501..
Minimum pre-drill ⌀ Dmin 5.5 mm
Centre offset L3 2 mm
Neck width L4 4 mm
Head length L1 26 mm
Overall length L 57 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 268116 8/05
EAN / GTIN 4062406584122
Manufacturer number 268116 8/05

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart