• The item cannot be ordered due to missing prices.

Holder for quick-change boring bars left-hand 16 mm

Article no.: 268103 16

Select article variation and quantity

Shank dia. DS (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Overall length L 120 mm
⌀ d 8 mm
Height H 2.8 mm
Clamping height L2 14 mm
Clamping screw 269024 1
Application left-hand
Through-coolant yes
Type of product boring bar holder

Identification numbers & Classifications

Article number 268103 16
EAN / GTIN 4062406544256
Manufacturer number 268103 16

Description

Version:

With through-coolant and coolant transfer ring. Precise clamping system for quick, repeatable boring bar changes ensuring accurate positioning.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart