• The item cannot be ordered due to missing prices.

VCGT 050102 HB7025-1

Article no.: 268095 HB7025-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VCGT 050102
Corner radius 0.2 mm
Grade HB7025-1
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SF
Cutting depth ap 0.05 mm - 0.4 mm
Feed f 0.03 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 80 m/min - 180 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268095 HB7025-1
EAN / GTIN 4062406575946
Manufacturer number 268095 HB7025-1

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart