• The item cannot be ordered due to missing prices.

Indexable insert for turning DCGT 04T002, for quick-change boring bars, Grade: HU7315-1

Article no.: 268094 HU7315-1

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 04T002
Corner radius 0.2 mm
Type HU7315-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AF
Cutting depth ap 0.05 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 50 m/min - 300 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 268094 HU7315-1
EAN / GTIN 4062406575939
Manufacturer number 268094 HU7315-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart