• The item cannot be ordered due to missing prices.

CCGT 09T302 FN, PCD, Cutting edge version: N

Article no.: 265812 N

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGT 09T302 FN
Corner radius 0.2 mm
Type PCD
Tool material PCD
Cutting conditions continuous
Cutting edge version N
Cutting depth ap 0.1 mm - 2.5 mm
Feed f 0.03 mm/rev. - 0.4 mm/rev.
Cutting speed vc for alu < 10 % Si 300 m/min - 2,000 m/min
Cutting speed vc for non-ferrous metals 300 m/min - 1,500 m/min
Cutting speed vc for G(C)RP 150 m/min - 600 m/min
Number of changes/inserts 1
Finishing/roughing assignment Semi-roughing
Rake 6 degrees
Type of product Indexable insert for turning

Identification & Classification

Article number 265812 N
EAN / GTIN 4045197644459
Manufacturer number 265812 N
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
CuZn
N
Graphite
N
continuous
 
irregular
 
wet maximum
 
dry
 
Graphite, GRP, CRP
N

Description

Version:

PCD − Polycrystalline diamond, fine grain.
Neutral, without chip breaker.

Application:

For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart