• The item cannot be ordered due to missing prices.

VBMW 160408 M

Article no.: 265780 M

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VBMW 160408
    Corner radius 0.8 mm
    Grade BUX220
    Tool material CBN
    Cutting conditions continuous
    Cutting edge version M
    Cutting depth ap 0.1 mm - 0.5 mm
    Feed f 0.1 mm/rev. - 0.2 mm/rev.
    Cutting speed vc main application 80 m/min - 200 m/min
    Number of changes/inserts 1
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 265780 M
    EAN / GTIN 4045197818171
    Manufacturer number 265780 M

    Application Table

    Steel < 55 HRC
    H
    Steel < 60 HRC
    H
    continuous
     
    irregular
     
    dry
     

    Description

    Version:

    • Disposable insert.
    • Single cutting edge.

    Note:

    Further indexable insert shapes, sizes and corner radii available on request.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart