{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMW 160404 | |
Corner radius | 0.4 mm | |
Grade | BUX220 | |
Tool material | CBN | |
Cutting conditions | continuous | |
Cutting edge version | M | |
Cutting depth ap | 0.1 mm - 0.5 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 80 m/min - 200 m/min | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265778 M | |
EAN / GTIN | 4045197818164 | |
Manufacturer number | 265778 M |
This article |
Recommendations |
|||
---|---|---|---|---|
VBMW 160404, BUX220, Cutting edge version: M |
||||
Number of changes/inserts | 1 | 1 | 2 | 2 |
Corner radius | 0.4 mm | 0.8 mm | 0.8 mm | 0.4 mm |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing |
Cutting edge version | M | M | G | G |
Tool material | CBN | CBN | CBN | CBN |
Cutting conditions | continuous | continuous | continuous; heavily interrupted; slightly interrupted | continuous; heavily interrupted; slightly interrupted |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. |