{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMW 11T302 | |
Corner radius | 0.2 mm | |
Grade | KBN05M | |
Tool material | CBN | |
Cutting conditions | continuous | |
Cutting edge version | ME | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 120 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265680 ME | |
EAN / GTIN | 4960664598984 | |
Manufacturer number | TBN02115 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |