{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMW 09T304 | |
Corner radius | 0.4 mm | |
Grade | KBN35M | |
Tool material | CBN | |
Cutting conditions | slightly interrupted | |
Cutting edge version | MET | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265636 MET | |
EAN / GTIN | 4960664543977 | |
Manufacturer number | TBA01205 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CCMW 09T304, KBN35M, Type: MET |
|||||
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Cutting edge version | MET | M | M | G | G |
Tool material | CBN | CBN | CBN | CBN | CBN |
Cutting conditions | slightly interrupted | continuous | continuous | continuous; heavily interrupted; slightly interrupted | continuous; heavily interrupted; slightly interrupted |
Cutting depth ap | 0.05 mm - 0.5 mm | 0.1 mm - 0.5 mm | 0.1 mm - 0.5 mm | 0.03 mm - 0.12 mm | 0.03 mm - 0.12 mm |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |