• The item cannot be ordered due to missing prices.

Indexable insert for turning CCGW 120408, CBN (5° / 7°), Cutting edge version: G

Article no.: 265424 G

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCGW 120408
Corner radius 0.8 mm
Grade BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting depth ap 0.03 mm - 0.12 mm
Feed f 0.04 mm/rev. - 0.12 mm/rev.
Cutting speed vc main application 120 m/min - 160 m/min
Cutting edge version G
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 265424 G
EAN / GTIN 4045197895578
Manufacturer number 265424 G

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 2 cutters.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart