• The item cannot be ordered due to missing prices.

Screw-on toolholder set, left-hand, Shank / insert size: 25mm

Article no.: 265131 25

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: DIN ISO 5610

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Application type left-hand
Standard DIN ISO 5610
ISO code toolholder SCLCL 2525M12; SDJCL 2525M11; SSSCL 2525M12
suitable indexable insert CC.. 1204..; DC.. 11T3..; SC.. 1204
Functional width L4 32 mm
Head length L1 20 mm; 21.5 mm; 25 mm
Overall length L 150 mm
Spare part 269981 3
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 265131 25
EAN / GTIN 4045197941848
Manufacturer number 265131 25
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart