{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 10 mm | |
Application type | right-hand | |
Standard | DIN ISO 5610 | |
ISO code toolholder | SCLCR 1010E06; SDJCR 1010E07; SSSCR 1010E09 | |
suitable indexable insert | CC.. 0602..; DC.. 0702..; SC.. 09T3 | |
Functional width L4 | 12 mm | |
Head length L1 | 10 mm; 13 mm; 21 mm | |
Overall length L | 70 mm | |
Spare part | 269981 6 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 265130 10 | |
EAN / GTIN | 4062406384647 | |
Manufacturer number | 265130 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |